replaces KOMATSU 76233773, 3 micron, Cellulose

  • Mfr # B1HF0128713

  • Zoro # G015473278


product price:  $84.25
/ea
Sold in multiples of 2 for $168.50
Free Shipping & Returns

Key Features

Replaces OEM Brand
KOMATSU
Filter Rating (Microns)
3
Filter Media
Cellulose
Outside Dia.
5.157 in
Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0128713
Zoro #
G015473278
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.157 in
Length
2.87 in

Details

Replaces OEM Brand
KOMATSU
Replaces OEM Part
76233773
Filter Rating (Microns)
3
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0128715 is a quality replacement for KOMATSU / 76233773.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 76233773-/ KOMATSU
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.