
replaces MP FILTRI DP108A015ANP01, 15 micron, Microglass
Mfr # B1HF0080061
Zoro # G115463261
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
DP108A015ANP01
Filter Rating (Microns)
15
Filter Media
Microglass
Outside Dia.
2.717 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1HF0080061
Zoro #
G115463261
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.717 in
Length
13.98 in
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
DP108A015ANP01
Filter Rating (Microns)
15
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0082479 is a quality replacement for MP FILTRI / DP108A015ANP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for DP108A015ANP01 / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.