
replaces MP FILTRI MF0301A03HBP01, 3 micron, Microglass
Mfr # B1HF0092533
Zoro # G615477423
product price: $25.55
/ea
Sold in multiples of 4 for $102.20
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0301A03HBP01
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0092533
Zoro #
G615477423
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047 in
Length
2.84 in
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0301A03HBP01
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0094580 is a quality replacement for MP FILTRI / MF0301A03HBP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for MF0301A03HBP01 / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.