
replaces NATIONAL FILTERS PMH8515103G, 3 micron, Microglass
Mfr # B1HF0026395
Zoro # G615467028
product price: $95.95
/ea
Sold in multiples of 2 for $191.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Rating (Microns)
3
Filter Media
Microglass
Length
10.04 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0026395
Zoro #
G615467028
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.04 in
Outside Dia.
3.268 in
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PMH8515103G
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0031322 is a quality replacement for NATIONAL FILTERS / PMH8515103G.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PMH8515103G / NATIONAL FILTERS
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.