replaces NATIONAL FILTERS RPL2618183PWBW, 3 micron, Cellulose/Water Removal

  • Mfr # B1HF0039489

  • Zoro # G615461613


product price:  $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RPL2618183PWBW
Filter Rating (Microns)
3
Filter Media
Cellulose/Water Removal
Outside Dia.
6.083 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0039489
Zoro #
G615461613
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.083 in
Length
17.99 in

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RPL2618183PWBW
Filter Rating (Microns)
3
Filter Media
Cellulose/Water Removal
Application
Filtration

Description

Beta 1 Filters B1HF0040422 is a quality replacement for NATIONAL FILTERS / RPL2618183PWBW.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for RPL2618183PWBW / NATIONAL FILTERS
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.