replaces NELSON WINSLOW 87410A, 10 micron, Cellulose

  • Mfr # B1HF0127799

  • Zoro # G315472803


product price: $80.89
/ea
Sold in multiples of 2 for $161.78
Free Shipping & Returns

Key Features

Replaces OEM Brand
NELSON WINSLOW
Replaces OEM Part
87410A
Filter Rating (Microns)
10
Filter Media
Cellulose
Length
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0127799
Zoro #
G315472803
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.12 in
Outside Dia.
3.996 in

Details

Replaces OEM Brand
NELSON WINSLOW
Replaces OEM Part
87410A
Filter Rating (Microns)
10
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0127801 is a quality replacement for NELSON WINSLOW / 87410A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 87410A / NELSON WINSLOW
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.