replaces OMT CR091R125R, 125 micron, Wire Mesh

  • Mfr # B1HF0091849

  • Zoro # G615481666


product price:  $37.15
/ea
Sold in multiples of 4 for $148.60

Key Features

Replaces OEM Brand
OMT
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Length
2.84 in
Outside Dia.
2.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091849
Zoro #
G615481666
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.84 in
Outside Dia.
2.047 in

Details

Replaces OEM Brand
OMT
Replaces OEM Part
CR091R125R
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0095337 is a quality replacement for OMT / CR091R125R.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CR091R125R / OMT
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.