replaces PALFINGER EA1412, 10 micron, Microglass
- Mfr # B1HF0124586
- Zoro # G615481604
product price:
$
130.99
/ea
Sold in multiples of 2 for
$261.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALFINGER
Replaces OEM Part
EA1412
Filter Rating (Microns)
10
Filter Media
Microglass
Outside Dia.
2.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0124586
- Zoro #
- G615481604
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 2.756 in
- Length
- 5.12 in
Details
- Replaces OEM Brand
- PALFINGER
- Replaces OEM Part
- EA1412
- Filter Rating (Microns)
- 10
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0124593 is a quality replacement for PALFINGER / EA1412.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for EA1412 / PALFINGER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.