
replaces PALL HC8900FKZ26H, 1 micron, Microglass
Mfr # B1HF0035009
Zoro # G615465239
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALL
Filter Rating (Microns)
1
Filter Media
Microglass
Outside Dia.
3.78 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0035009
Zoro #
G615465239
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
25.71 in
Details
Replaces OEM Brand
PALL
Replaces OEM Part
HC8900FKZ26H
Filter Rating (Microns)
1
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0036744 is a quality replacement for PALL / HC8900FKZ26H.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HC8900FKZ26H / PALL
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.