
replaces PUROLATOR 38P0EAM032N1, 3 micron, Microglass
Mfr # B1HF0049984
Zoro # G615468568
product price: $130.99
/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PUROLATOR
Filter Rating (Microns)
3
Filter Media
Microglass
Outside Dia.
3.74 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0049984
Zoro #
G615468568
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74 in
Length
7.87 in
Details
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
38P0EAM032N1
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0051686 is a quality replacement for PUROLATOR / 38P0EAM032N1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 38P0EAM032N1 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.