
replaces PUROLATOR 6100EAL051N2, 3 micron, Cellulose
Mfr # B1HF0133005
Zoro # G615473401
product price: $93.45
/ea
Sold in multiples of 2 for $186.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
PUROLATOR
Filter Rating (Microns)
3
Filter Media
Cellulose
Outside Dia.
3.898 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0133005
Zoro #
G615473401
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898 in
Length
18.5 in
Details
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
6100EAL051N2
Filter Rating (Microns)
3
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0134711 is a quality replacement for PUROLATOR / 6100EAL051N2.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 6100EAL051N2 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.