
replaces PUROLATOR R033EAR202N1, 20 micron, Microglass
Mfr # B1HF0091808
Zoro # G415472611
product price: $43.55
/ea
Sold in multiples of 4 for $174.20
Key Features
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
R033EAR202N1
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091808
Zoro #
G415472611
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.33 in
Outside Dia.
2.756 in
Details
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
R033EAR202N1
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0095562 is a quality replacement for PUROLATOR / R033EAR202N1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for R033EAR202N1 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.