Shop BETA 1 FILTERS
See all product information
Create Account
replaces QUALITY FILTRATION QH219A03V20ST, 3 micron, Microglass
- Mfr # B1HF0123385
- Zoro # G615477898
product price:
$
186.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Rating (Microns)
3
Filter Media
Microglass
Outside Dia.
2.126 in
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0123385
- Zoro #
- G615477898
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 2.126 in
- Length
- 21.1 in
Details
- Replaces OEM Brand
- QUALITY FILTRATION
- Replaces OEM Part
- QH219A03V20ST
- Filter Rating (Microns)
- 3
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0123388 is a quality replacement for QUALITY FILTRATION / QH219A03V20ST.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for QH219A03V20ST / QUALITY FILTRATION
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.