Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

replaces SCHROEDER SBF96518S7B, 10 micron, Microglass

  • Mfr # B1HF0132943

  • Zoro # G615475443


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
SCHROEDER
Filter Rating (Microns)
10
Filter Media
Microglass
Application
Filtration
Length
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132943
Zoro #
G615475443
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.15 in
Outside Dia.
3.071 in

Details

Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF96518S7B
Filter Rating (Microns)
10
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0135109 is a quality replacement for SCHROEDER / SBF96518S7B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for SBF96518S7B / SCHROEDER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.