
replaces SF FILTER HY10090, 25 micron, Cellulose
Mfr # B1HF0128600
Zoro # G615473333
product price: $48.79
/eaKey Features
Replaces OEM Brand
SF FILTER
Filter Rating (Microns)
25
Filter Media
Cellulose
Outside Dia.
2.756 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0128600
Zoro #
G615473333
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.756 in
Length
7.87 in
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY10090
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0128603 is a quality replacement for SF FILTER / HY10090.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HY10090 / SF FILTER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.