
replaces SOFIMA 464518, 250 micron, Wire Mesh
Mfr # B1HF0117992
Zoro # G115481005
product price: $124.99
/eaSold in multiples of 2 for $249.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Outside Dia.
3.15 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117992
Zoro #
G115481005
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.15 in
Length
12.99 in
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
464518
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0119542 is a quality replacement for SOFIMA / 464518.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 464518-/ SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.