Shop BETA 1 FILTERS
See all product information
Create Account
replaces SOFIMA RE8FC1, 5 micron, Microglass
Mfr # B1HF0093116
Zoro # G915476997
product price:
$
25.39
/ea
Sold in multiples of 4 for $101.56
Key Features
Replaces OEM Brand
SOFIMA
Replaces OEM Part
RE8FC1
Filter Rating (Microns)
5
Filter Media
Microglass
Length
2.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0093116
- Zoro #
- G915476997
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- SOFIMA
- Replaces OEM Part
- RE8FC1
- Filter Rating (Microns)
- 5
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0096329 is a quality replacement for SOFIMA / RE8FC1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for RE8FC1 / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.