
replaces SOFIMA S7624HO, 125 micron, Wire Mesh
Mfr # B1HF0091849
Zoro # G115477527
product price: $37.15
/eaSold in multiples of 4 for $148.60
Key Features
Replaces OEM Brand
SOFIMA
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Outside Dia.
2.047 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091849
Zoro #
G115477527
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047 in
Length
2.84 in
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
S7624HO
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0096393 is a quality replacement for SOFIMA / S7624HO.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for S7624HO / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.