
replaces SOFIMA SHD0160FT11, 3 micron, Microglass
Mfr # B1HF0075456
Zoro # G615472244
product price: $60.45
/eaSold in multiples of 4 for $241.80
Key Features
Replaces OEM Brand
SOFIMA
Replaces OEM Part
SHD0160FT11
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075456
Zoro #
G615472244
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.53 in
Outside Dia.
2.717 in
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
SHD0160FT11
Filter Rating (Microns)
3
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0085078 is a quality replacement for SOFIMA / SHD0160FT11.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for SHD0160FT11 / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.