
replaces STAUFF SE014A05B, 5 micron, Stainless Steel Fiber
Mfr # B1HF0076561
Zoro # G415472352
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
STAUFF
Filter Rating (Microns)
5
Filter Media
Stainless Steel Fiber
Outside Dia.
1.752 in
Length
3.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0076561
Zoro #
G415472352
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.752 in
Length
3.58 in
Details
Replaces OEM Brand
STAUFF
Replaces OEM Part
SE014A05B
Filter Rating (Microns)
5
Filter Media
Stainless Steel Fiber
Application
Filtration
Description
Beta 1 Filters B1HF0085161 is a quality replacement for STAUFF / SE014A05B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for SE014A05B / STAUFF
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.