Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

replaces STEP FILTERS HID5542, 25 micron, Cellulose

  • Mfr # B1HF0091430

  • Zoro # G415477968


product price: $28.49
/ea
Sold in multiples of 4 for $113.96

Key Features

Replaces OEM Brand
STEP FILTERS
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration
Length
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091430
Zoro #
G415477968
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.12 in
Outside Dia.
2.756 in

Details

Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID5542
Filter Rating (Microns)
25
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0096512 is a quality replacement for STEP FILTERS / HID5542.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for HID5542 / STEP FILTERS
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.