
Spin-On Air/Oil Separator replacement filter for 15456040 / SULLIVAN/PALATEK
Mfr # B1SA0001031
Zoro # G810501572
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Length
8.25"
Outside Diameter
3.88"
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001031
Zoro #
G810501572
UPC #
-
Country of Origin
United States
Dimensions
Length
8.25"
Outside Diameter
3.88"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1SA0001163 is a quality replacement for SULLIVAN/PALATEK / 15456040. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.