Zoro Homepage

Spin-On Air/Oil Separator replacement filter for 1625481150 / ATLAS COPCO

  • Mfr # B1SA0002336

  • Zoro # G110501173


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
11.81"
Application
Filtration
Outside Diameter
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SA0002336
Zoro #
G110501173
UPC #
-
Country of Origin
United States

Dimensions

Length
11.81"
Outside Diameter
5.5"

Details

Application
Filtration

Description

Beta 1 Filters B1SA0002391 is a quality replacement for ATLAS COPCO / 1625481150. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.