
Spin-On Air/Oil Separator replacement filter for 2200641142 / CECCATO/MARK
Mfr # B1SA0001001
Zoro # G210500915
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3.12"
Length
4.84"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001001
Zoro #
G210500915
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3.12"
Length
4.84"
Details
Application
Filtration
Description
Beta 1 Filters B1SA0001002 is a quality replacement for CECCATO/MARK / 2200641142. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.