
Spin-On Air/Oil Separator replacement filter for 2205406509 / LIUZHOU
Mfr # B1SA0001272
Zoro # G910501502
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5.51"
Length
7.12"
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001272
Zoro #
G910501502
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5.51"
Length
7.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1SA0001308 is a quality replacement for LIUZHOU / 2205406509. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.