Zoro Homepage

Spin-On Air/Oil Separator replacement filter for 2255300403 / ATLAS COPCO

  • Mfr # B1SA0001272

  • Zoro # G910501304


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Length
7.12"
Material
Microglass
Outside Diameter
5.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SA0001272
Zoro #
G910501304
UPC #
-
Country of Origin
United States

Dimensions

Length
7.12"
Outside Diameter
5.51"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1SA0001274 is a quality replacement for ATLAS COPCO / 2255300403. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.