Zoro Homepage

Spin-On Air/Oil Separator replacement filter for 6221372450 / CHICAGO PNEUMATIC

  • Mfr # B1SA0001206

  • Zoro # G910501533


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
10.25"
Application
Filtration
Material
Microglass
Outside Diameter
4.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SA0001206
Zoro #
G910501533
UPC #
-
Country of Origin
United States

Dimensions

Length
10.25"
Outside Diameter
4.34"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1SA0001230 is a quality replacement for CHICAGO PNEUMATIC / 6221372450. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.