
Spin-On Air/Oil Separator replacement filter for 6221373150 / CHICAGO PNEUMATIC
Mfr # B1SA0001272
Zoro # G510501377
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5.51"
Application
Filtration
Length
7.12"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001272
Zoro #
G510501377
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5.51"
Length
7.12"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1SA0001282 is a quality replacement for CHICAGO PNEUMATIC / 6221373150. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.