
Spin-On Air/Oil Separator replacement filter for F02123346 / FILCOM
Mfr # B1SA0002340
Zoro # G111934642
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Length
12.36"
Outside Dia.
5.5"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0002340
Zoro #
G111934642
UPC #
-
Country of Origin
United States
Dimensions
Length
12.36"
Outside Dia.
5.5"
Details
Application
Filtration
Description
Beta 1 Filters B1SA0002343 is a quality replacement for FILCOM / F02123346. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.