
Spin-On Fuel Replacement Filter for 250018508 / SULLAIR
Mfr # B1SF0009027
Zoro # G811934126
product price: $30.05
/eaKey Features
Length
3.39"
Outside Dia.
3.18"
Microns
25 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009027
Zoro #
G811934126
UPC #
-
Country of Origin
United States
Dimensions
Length
3.39"
Outside Dia.
3.18"
Details
Microns
25 ยต
Application
Filtration
Description
Beta 1 Filters B1SF0007328 is a quality replacement compatible with SULLAIR / 250018508. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes. Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.