
Spin-On Fuel Replacement Filter for A522G25V0AB1 / FILTREC
Mfr # B1SF0009007
Zoro # G211934368
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Length
14.213"
Outside Dia.
4.606"
Microns
20 ยต
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009007
Zoro #
G211934368
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.213"
Outside Dia.
4.606"
Details
Microns
20 ยต
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1SF0009007 is a quality replacement compatible with FILTREC / A522G25V0AB1. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes. Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.