Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On Fuel Replacement Filter for BF46061 / BALDWIN

  • Mfr # B1SF0008989

  • Zoro # G411934410


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
14.213"
Outside Dia.
4.606"
Material
Microglass
Application
Filtration
Microns
1 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0008989
Zoro #
G411934410
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.213"
Outside Dia.
4.606"

Details

Material
Microglass
Application
Filtration
Microns
1 ยต

Description

Beta 1 Filters B1SF0008992 is a quality replacement compatible with BALDWIN / BF46061. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes. Any OEM names and related trademarks are the property of their respective owners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.