Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On Fuel Replacement Filter for KL265024 / KELTEC

  • Mfr # B1SF0009027

  • Zoro # G011932984


product price: $29.99
/ea

Key Features

Length
3.39"
Outside Dia.
3.18"
Application
Filtration
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0009027
Zoro #
G011932984
UPC #
-
Country of Origin
United States

Dimensions

Length
3.39"
Outside Dia.
3.18"

Details

Application
Filtration
Microns
25 ยต

Description

Beta 1 Filters B1SF0009027 is a quality replacement compatible with KELTEC / KL265024. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes. Any OEM names and related trademarks are the property of their respective owners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.