Zoro Homepage

Spin-On replacement filter for 0080MA010BN / HYDAC/HYCON

  • Mfr # B1SO0002462

  • Zoro # G210494221


product price: $32.29
/ea
Sold in multiples of 4 for $129.16

Key Features

Micron Rating
10 ยต
Length
5.787 in
Outside Dia.
3.78 in
Application
Filtration
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002462
Zoro #
G210494221
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787 in
Outside Dia.
3.78 in

Details

Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Replaces Part Number
0080MA010BN
Replaces Brand
Hydac/Hycon

Description

Beta 1 Filters B1SO0002472 is a quality replacement for HYDAC/HYCON / 0080MA010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.