
Spin-On replacement filter for 0080MA025P / HYDAC/HYCON
Mfr # B1SO0002095
Zoro # G110490040
product price: $23.75
/eaSold in multiples of 4 for $95.00
Key Features
Length
5.787"
Outside Dia.
3.78"
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002095
Zoro #
G110490040
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Hydac/Hycon
Replaces Part Number
0080MA025P
Description
Beta 1 Filters B1SO0002195 is a quality replacement for HYDAC/HYCON / 0080MA025P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.