Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 0085MA020BN / HYDAC/HYCON

  • Mfr # B1SO0003149

  • Zoro # G310488205


product price: $67.09
/ea
Sold in multiples of 4 for $268.36

Key Features

Microns
20 µ
Application
Filtration
Length
8.386"
Filter Media
Microglass
Micron Rating
20 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0003149
Zoro #
G310488205
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.386"
Outside Dia.
3.78"

Details

Microns
20 µ
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Replaces Part Number
0085MA020BN
Replaces Brand
Hydac/Hycon

Description

Beta 1 Filters B1SO0003152 is a quality replacement for HYDAC/HYCON / 0085MA020BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.