Zoro Homepage

Spin-On replacement filter for 0090MA025P / HYDAC/HYCON

  • Mfr # B1SO0004341

  • Zoro # G210491985


product price: $54.25
/ea
Sold in multiples of 4 for $217.00

Key Features

Microns
25 µ
Length
5.709"
Head Material
Cellulose
Application
Filtration
Micron Rating
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004341
Zoro #
G210491985
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.709"
Outside Dia.
3.78"

Details

Microns
25 µ
Head Material
Cellulose
Application
Filtration
Micron Rating
25 µ
Item
Hydraulic Filter
Filter Media
Cellulose
Replaces Brand
Hydac/Hycon
Replaces Part Number
0090MA025P

Description

Beta 1 Filters B1SO0004345 is a quality replacement for HYDAC/HYCON / 0090MA025P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.