
Spin-On replacement filter for 0095MA05BN / HYDAC/HYCON
Mfr # B1SO0004748
Zoro # G910493104
product price: $46.75
/eaSold in multiples of 2 for $93.50
Key Features
Outside Dia.
3.78"
Head Material
Microglass
Application
Filtration
Length
8.268"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004748
Zoro #
G910493104
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.268"
Details
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Microns
5 µ
Item
Hydraulic Filter
Micron Rating
5 µ
Replaces Brand
Hydac/Hycon
Replaces Part Number
0095MA05BN
Description
Beta 1 Filters B1SO0004763 is a quality replacement for HYDAC/HYCON / 0095MA05BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.