
Spin-On replacement filter for 02059424 / HYDAC/HYCON
Mfr # B1SO0002462
Zoro # G610494289
product price: $32.29
/eaSold in multiples of 4 for $129.16
Key Features
Micron Rating
10 ยต
Application
Filtration
Length
5.787 in
Outside Dia.
3.78 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G610494289
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Micron Rating
10 ยต
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Replaces Brand
Hydac/Hycon
Replaces Part Number
2059424
Description
Beta 1 Filters B1SO0002476 is a quality replacement for HYDAC/HYCON / 02059424.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.