
Spin-On replacement filter for 02059432 / HYDAC/HYCON
Mfr # B1SO0004794
Zoro # G710494165
product price: $90.59
/eaSold in multiples of 2 for $181.18
Free Shipping & Returns
Key Features
Length
8.268"
Microns
10 µ
Outside Dia.
3.78"
Micron Rating
10 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004794
Zoro #
G710494165
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Replaces Brand
Hydac/Hycon
Replaces Part Number
2059432
Description
Beta 1 Filters B1SO0004811 is a quality replacement for HYDAC/HYCON / 02059432.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.