Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 030061600 / SHANGHAI SUCCESS ENGINE

  • Mfr # B1SO0001200

  • Zoro # G510495591


product price: $37.99
/ea

Key Features

Application
Filtration
Length
8.73"
Filter Media
Cellulose
Head Material
Cellulose
Outside Dia.
3.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G510495591
UPC #
-
Country of Origin
United States

Dimensions

Length
8.73"
Outside Dia.
3.69"

Details

Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Head Material
Cellulose
Replaces Part Number
30061600
Replaces Brand
Shanghai Success Engine

Description

Beta 1 Filters B1SO0001259 is a quality replacement for SHANGHAI SUCCESS ENGINE / 030061600.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.