
Spin-On replacement filter for 051327 / FILTER MART
Mfr # B1SO0007252
Zoro # G410499880
product price: $126.99
/eaSold in multiples of 2 for $253.98
Free Shipping & Returns
Key Features
Microns
20 µ
Outside Dia.
5.039"
Filter Media
Microglass
Length
8.976"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007252
Zoro #
G410499880
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
8.976"
Details
Microns
20 µ
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Micron Rating
20 µ
Replaces Brand
Filter Mart
Replaces Part Number
51327
Description
Beta 1 Filters B1SO0007257 is a quality replacement for FILTER MART / 051327.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.