
Spin-On replacement filter for 05500874 / COMPAIR
Mfr # B1SO0001328
Zoro # G410498043
product price: $25.19
/eaKey Features
Length
8.25"
Outside Dia.
3.7"
Micron Rating
15 ยต
Material
Cellulose
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0001328
Zoro #
G410498043
UPC #
-
Country of Origin
United States
Dimensions
Length
8.25"
Outside Dia.
3.7"
Details
Micron Rating
15 ยต
Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Replaces Brand
Compair
Replaces Part Number
5500874
Description
Beta 1 Filters B1SO0001361 is a quality replacement for COMPAIR / 05500874.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.