
Spin-On replacement filter for 060814 / FILTER MART
Mfr # B1SO0004228
Zoro # G610490878
product price: $106.99
/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Outside Dia.
5.079"
Head Material
Wire Mesh
Length
8.976"
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0004228
Zoro #
G610490878
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
8.976"
Details
Head Material
Wire Mesh
Filter Media
Wire Mesh
Application
Filtration
Microns
125 µ
Micron Rating
125 µ
Replaces Part Number
60814
Replaces Brand
Filter Mart
Description
Beta 1 Filters B1SO0004239 is a quality replacement for FILTER MART / 060814.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.