
Spin-On replacement filter for 060904 / FILTER MART
Mfr # B1SO0002708
Zoro # G810496953
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Micron Rating
60 µ
Microns
60 µ
Head Material
Wire Mesh
Length
5.787"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002708
Zoro #
G810496953
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Micron Rating
60 µ
Microns
60 µ
Head Material
Wire Mesh
Filter Media
Wire Mesh
Application
Filtration
Replaces Brand
Filter Mart
Replaces Part Number
60904
Description
Beta 1 Filters B1SO0002722 is a quality replacement for FILTER MART / 060904.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.