Zoro Homepage

Spin-On replacement filter for 0775795 / CATERPILLAR

  • Mfr # B1SO0004419

  • Zoro # G110491887


product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Key Features

Microns
5 µ
Micron Rating
5 µ
Outside Dia.
3.78"
Head Material
Microglass
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004419
Zoro #
G110491887
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.709"

Details

Microns
5 µ
Micron Rating
5 µ
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Replaces Part Number
775795
Replaces Brand
Caterpillar

Description

Beta 1 Filters B1SO0004422 is a quality replacement for CATERPILLAR / 0775795.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.