
Spin-On replacement filter for 099080S / ROTAIR
Mfr # B1SO0001328
Zoro # G110498404
product price: $24.09
/eaKey Features
Length
8.25"
Outside Dia.
3.7"
Micron Rating
15 ยต
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0001328
Zoro #
G110498404
UPC #
-
Country of Origin
United States
Dimensions
Length
8.25"
Outside Dia.
3.7"
Details
Micron Rating
15 ยต
Filter Media
Cellulose
Application
Filtration
Material
Cellulose
Replaces Brand
Rotair
Replaces Part Number
099080S
Description
Beta 1 Filters B1SO0001396 is a quality replacement for ROTAIR / 099080S.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.