Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 10277 / RENNER/SCHRADER AIR

  • Mfr # B1SO0049798

  • Zoro # G610499475


product price: $60.15
/ea

Key Features

Filter Media
Cellulose
Bowl Material
Cellulose
Overall Height
3.82"
Microns
18 ยต
Outside Diameter
3.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049798
Zoro #
G610499475
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.82"
Outside Diameter
3.81"

Details

Filter Media
Cellulose
Bowl Material
Cellulose
Microns
18 ยต
Application
Filtration

Description

Beta 1 Filters B1SO0049814 is a quality replacement for RENNER/SCHRADER AIR / 10277.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.