
Spin-On replacement filter for 11419264 / VOLVO
Mfr # B1SO0008066
Zoro # G010499358
product price: $62.39
/eaSold in multiples of 2 for $124.78
Key Features
Microns
10 µ
Length
9.508"
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008066
Zoro #
G010499358
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.508"
Outside Dia.
3.74"
Details
Microns
10 µ
Micron Rating
10 µ
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Replaces Part Number
11419264
Replaces Brand
Volvo
Description
Beta 1 Filters B1SO0008114 is a quality replacement for VOLVO / 11419264.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.