
Spin-On replacement filter for 11425814 / WORTHINGTON
Mfr # B1SO0001200
Zoro # G010495183
product price: $37.99
/eaKey Features
Outside Dia.
3.69"
Head Material
Cellulose
Filter Media
Cellulose
Length
8.73"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G010495183
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.69"
Length
8.73"
Details
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Replaces Brand
Worthington
Replaces Part Number
11425814
Description
Beta 1 Filters B1SO0001269 is a quality replacement for WORTHINGTON / 11425814.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.